This product requires certification to purchase.

2 in. Midget Duo Basket Strainer Set in Polished Nickel - Natural

Brasstech

2 in. Midget Duo Basket Strainer Set in Polished Nickel - Natural

  • Fast #
  • Part #B131/15
  • Item #1482727
  • Manufacturer Part #131/15
4.8 out of 5 Customer Rating
Brand image
Brasstech

2 in. Midget Duo Basket Strainer Set in Polished Nickel - Natural

  • Fast #
  • Part #B131/15
  • Item #1482727
  • Manufacturer Part #131/15
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes strainer body, basket, nuts & washers
  • Fits 2" openings
  • 1-1/4" thread length
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
2
UPC:
091388226557