3/8 in. Brass Escutcheon in Satin Nickel
3/8 in. Brass Escutcheon in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 20 unique finishes
- Solid brass construction
- Shallow style flange
- Sure grip
- 0.675" I.D. x 2-1/2" O.D. x 13/32" height
- For 3/8" IPS
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connection Type:
- Flanged
- Escutcheon Connection Type:
- IPS
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388253409
- Width:
- 55/100 in