3/8 x 20 in. Supply Tube in Satin Bronze - PVD
3/8 x 20 in. Supply Tube in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 3/8" O.D. x 20" Flat Head Tube
- 20" length
- For use with toilet installations
Documents
Specifications
- Color Finish Name:
- Satin Bronze - PVD
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 20
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- UPC:
- 091388869037
- Water Supply Connector Type:
- Toilet