3-1/2 in. Brass Basket Strainer in Satin Bronze - PVD
3-1/2 in. Brass Basket Strainer in Satin Bronze - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Wing nut locking style
- Includes strainer body, basket, nuts & washers
- Fits 3-1/2 in. opening
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Drain Diameter:
- 3-9/25 in
- Height:
- 2-31/50 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Size:
- 3-1/2 in
- UPC:
- 091388733413