This product requires certification to purchase.

3-1/2 in. Brass Large Basket Strainer in Polished Nickel

Brasstech

3-1/2 in. Brass Large Basket Strainer in Polished Nickel

  • Fast #
  • Part #N120-15
  • Item #1483289
  • Manufacturer Part #120-15
5 out of 5 Customer Rating
Brand image
Brasstech

3-1/2 in. Brass Large Basket Strainer in Polished Nickel

  • Fast #
  • Part #N120-15
  • Item #1483289
  • Manufacturer Part #120-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Wing nut locking style
  • Includes strainer body, basket, nuts & washers
  • Fits 3-1/2" Opening
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
3-1/2 in
Type:
B435/03
UPC:
091388220357