This product requires certification to purchase.

3-1/2 in. Large Basket Strainer with Wing Nut in Flat Black

Brasstech

3-1/2 in. Large Basket Strainer with Wing Nut in Flat Black

  • Fast #
  • Part #N120-56
  • Item #1484789
  • Manufacturer Part #120-56
5 out of 5 Customer Rating
Brand image
Brasstech

3-1/2 in. Large Basket Strainer with Wing Nut in Flat Black

  • Fast #
  • Part #N120-56
  • Item #1484789
  • Manufacturer Part #120-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Wing nut locking style
  • Includes strainer body, basket, nuts & washers
  • Fits 3-1/2" Opening
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
3-3/8 in
UPC:
091388001574