3-1/2 in. Brass Basket Strainer in Satin Gold - PVD
3-1/2 in. Brass Basket Strainer in Satin Gold - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Post style
- Includes strainer body, basket, nuts & washers
- Fits 3-1/2 in. opening
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Drain Diameter:
- 3-37/100 in
- Height:
- 1-67/100 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Size:
- 3-1/2 in
- UPC:
- 091388221903