This product requires certification to purchase.

3-1/2 in. Large Basket Post Style Strainer Set in Venetian Bronze

Brasstech

3-1/2 in. Large Basket Post Style Strainer Set in Venetian Bronze

  • Fast #
  • Part #N121-VB
  • Item #4232428
  • Manufacturer Part #121-VB
4.2 out of 5 Customer Rating
Brand image
Brasstech

3-1/2 in. Large Basket Post Style Strainer Set in Venetian Bronze

  • Fast #
  • Part #N121-VB
  • Item #4232428
  • Manufacturer Part #121-VB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Post style
  • Includes strainer body, basket, nuts & washers
  • Fits 3-1/2" Opening
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
3-1/2 in
UPC:
091388055782