This product requires certification to purchase.

3-1/2 in. Large Basket Strainer with Wing Nut in Oil Rubbed Bronze

Newport Brass

3-1/2 in. Large Basket Strainer with Wing Nut in Oil Rubbed Bronze

  • Fast #
  • Part #N120-10B
  • Item #1483551
  • Manufacturer Part #120-10B
3.4 out of 5 Customer Rating
Brand image
Newport Brass

3-1/2 in. Large Basket Strainer with Wing Nut in Oil Rubbed Bronze

  • Fast #
  • Part #N120-10B
  • Item #1483551
  • Manufacturer Part #120-10B
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Wing nut locking style
  • Includes strainer body, basket, nuts & washers
  • Fits 3-1/2" Opening
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
3-3/8 in
UPC:
091388204258