This product requires certification to purchase.

3-1/2 in. Large Post Type Basket Strainer in Polished Chrome

Brasstech

3-1/2 in. Large Post Type Basket Strainer in Polished Chrome

  • Fast #
  • Part #N121-26
  • Item #1202867
  • Manufacturer Part #121-26
5 out of 5 Customer Rating
Brand image
Brasstech

3-1/2 in. Large Post Type Basket Strainer in Polished Chrome

  • Fast #
  • Part #N121-26
  • Item #1202867
  • Manufacturer Part #121-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Post style
  • Includes strainer body, basket, nuts & washers
  • Fits 3-1/2" Opening
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
3-1/2 in
UPC:
091388221309