3 in. Solid Brass Waste and Overflow Faceplate in Flat Black

You last purchased this on
 
Brasstech

3 in. Solid Brass Waste and Overflow Faceplate in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3 in. Solid Brass Waste and Overflow Faceplate in Flat Black

  • Fast #
  • Part #B266/56
  • Item #1480501
  • Manufacturer Part #266/56
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • 2 hole faceplate with screws
  • Available in 20 unique finishes
  • Complements various product series
  • 3" diameter
  • Requires Certification

Documents


Specifications

Diameter:
3-9/50 in
Drain Component Type:
Waste and Overflow Faceplate
IAPMO Listed -:
No
Material:
Brass
Product Type:
Waste and Overflow Faceplate with Screw
Style:
Traditional
Trim Ring:
No
Width:
3 in