This product requires certification to purchase.

3 in. Brass Toe-Tap Drain in Satin Bronze - PVD

Brasstech

3 in. Brass Toe-Tap Drain in Satin Bronze - PVD

  • Fast #
  • Part #N273-10
  • Item #2477426
  • Manufacturer Part #273-10
5 out of 5 Customer Rating
Brand image
Brasstech

3 in. Brass Toe-Tap Drain in Satin Bronze - PVD

  • Fast #
  • Part #N273-10
  • Item #2477426
  • Manufacturer Part #273-10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 28 unique Finishes
  • Solid Brass Construction
  • Toe Activated
  • Includes 1 hole faceplate with screws
  • Includes Brasstech No. 272 and No. 265
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Connecting Pipe:
No Piping
Connection Type:
Threaded
Drain Body Material:
Brass
Gauge (metal):
16
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Thread Size:
1-1/2
Thread Type:
Coarse
UPC:
091388823930
WaterSense Labeled:
No