This product requires certification to purchase.

3/8 in. 12 in. Supply Tube in Satin Nickel - PVD

Brasstech

3/8 in. 12 in. Supply Tube in Satin Nickel - PVD

  • Fast #
  • Part #N435-15S
  • Item #671437
  • Manufacturer Part #435-15S
4.7 out of 5 Customer Rating
Brand image
Brasstech

3/8 in. 12 in. Supply Tube in Satin Nickel - PVD

  • Fast #
  • Part #N435-15S
  • Item #671437
  • Manufacturer Part #435-15S
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 3/8" O.D. x 12" Flat Head Tube
  • 12" length
  • For use with toilet installations
  • Lifetime warranty on finish to original purchaser
  • Requires Certification

Documents


Specifications

Color Finish Name:
Satin Nickel - PVD
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
UPC:
091388369407
Water Supply Connector Type:
Toilet