This product requires certification to purchase.

4-1/4 in. Deluxe Square Trim Set Polished Nickel

Brasstech

4-1/4 in. Deluxe Square Trim Set Polished Nickel

  • Fast #
  • Part #N231-15
  • Item #1481525
  • Manufacturer Part #231-15
5 out of 5 Customer Rating
Brand image
Brasstech

4-1/4 in. Deluxe Square Trim Set Polished Nickel

  • Fast #
  • Part #N231-15
  • Item #1481525
  • Manufacturer Part #231-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Screw holes 2-7/8" center to center
  • 4 1/4" Tile Square with 3 5/8" diameter opening
  • Includes square tile, grill, crown, and screws.
  • Includes No. 233 square tile and No. 230 Drain Trim Set which includes the grill, crown, and screws
  • Fits Plumbing Products drains
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Length:
4-1/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Ring:
No
UPC:
091388263156
Width:
4-1/4 in