This product requires certification to purchase.

4-1/4 in. OD Casper Strainer Satin Nickel

Brasstech

4-1/4 in. OD Casper Strainer Satin Nickel

  • Fast #
  • Part #N236-15S
  • Item #1479344
  • Manufacturer Part #236-15S
5 out of 5 Customer Rating
Brand image
Brasstech

4-1/4 in. OD Casper Strainer Satin Nickel

  • Fast #
  • Part #N236-15S
  • Item #1479344
  • Manufacturer Part #236-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits Casper Strainer No. 129, Sioux Chief, Intercon, Prier Brass, and B&K shower drains.
  • 4-1/4" O.D. 2-7/8" prong to prong
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Drain Component Type:
Grate
Drain Type:
Shower Drain
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Ring:
No
UPC:
091388272707