This product requires certification to purchase.

4-1/4 in. Shower Drain in Satin Bronze

Brasstech

4-1/4 in. Shower Drain in Satin Bronze

  • Fast #
  • Part #N236-10
  • Item #2998140
  • Manufacturer Part #236-10
4 out of 5 Customer Rating
Brand image
Brasstech

4-1/4 in. Shower Drain in Satin Bronze

  • Fast #
  • Part #N236-10
  • Item #2998140
  • Manufacturer Part #236-10
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 20 unique finishes
  • Solid brass construction
  • Fits Casper strainer no. 129, Sioux chief, intercon, prier brass, and B&K shower drains
  • 4-1/4 in O.D. 2-7/8 in prong to prong
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Diameter:
4-1/4 in
Drain Component Type:
Grate
Drain Type:
Shower Drain
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Style:
Snap-In
Trim Ring:
No
UPC:
091388811456
Width:
4-1/4 in