5/8 in. Brass Shallow Box Escutcheon in Satin Bronze - PVD
5/8 in. Brass Shallow Box Escutcheon in Satin Bronze - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Shallow Style Flange
- Sure Grip
- 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
- For 5/8" O.D.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724107217
- Width:
- 2-1/2 in