This product requires certification to purchase.

Basket Strainer Set in Oil Rubbed Bronze

Brasstech

Basket Strainer Set in Oil Rubbed Bronze

  • Fast #
  • Part #B131/10B
  • Item #1486219
  • Manufacturer Part #131/10B
4.8 out of 5 Customer Rating
Brand image
Brasstech

Basket Strainer Set in Oil Rubbed Bronze

  • Fast #
  • Part #B131/10B
  • Item #1486219
  • Manufacturer Part #131/10B
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes strainer body, basket, nuts & washers
  • Fits 2" openings
  • 1-1/4" thread length
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Size:
1-11/16 in
UPC:
091388208935