Basket Strainer with Strainer and Nuts in White
Basket Strainer with Strainer and Nuts in White
Product Details
Product Details
- Available in White, Biscuit, Black, and Oil Rubbed Bronze Only
- Heavy Duty Polypropylene & Stainless Steel
- Post style
- Includes strainer body, basket & nuts
- Fits 3-1/2" Opening
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Size:
- 3-1/2
- UPC:
- 091388206610