Bathroom Sink Drain in Antique Brass
Bathroom Sink Drain in Antique Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Push pop-up style
- Drain tailpiece is unpolished
- Fits 1-5/8" to 1-3/4" opening
- Includes overflow holes
- 1-1/4" O.D. tailpiece
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Drain Opening:
- 1-3/4
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Drain Assembly
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Diameter:
- 2-3/16
- Tailpiece Style:
- Straight
- UPC:
- 713057372937