This product requires certification to purchase.

Bathroom Sink Drain in French Gold - PVD

Brasstech

Bathroom Sink Drain in French Gold - PVD

  • Fast #
  • Part #B3303/24A
  • Item #7508476
  • Manufacturer Part #3303/24A
4.4 out of 5 Customer Rating
Brand image
Brasstech

Bathroom Sink Drain in French Gold - PVD

  • Fast #
  • Part #B3303/24A
  • Item #7508476
  • Manufacturer Part #3303/24A
4.4 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Push Pop-Up Style
  • Drain & Tailpiece fully polished
  • Fits 1-5/8" to 1-3/4" opening
  • No overflow holes
  • 1-1/4" O.D. Tailpiece
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Grid Drain Material:
Bronze/Brass
IAPMO Listed:
No
Overflow Included:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Tailpiece Style:
Straight
UPC:
713057373903