Bathroom Sink Drain in Satin Brass - PVD
Bathroom Sink Drain in Satin Brass - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Push pop-up style
- Drain & tailpiece fully polished
- Fits 1-5/8" to 1-3/4" opening
- No overflow holes
- 1-1/4" O.D. tailpiece
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Brass - PVD
- Drain Opening:
- 1-3/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Drain Assembly
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Tailpiece Style:
- Straight
- UPC:
- 713057373774