Brass Disposal Stopper in Satin Nickel - PVD
Brass Disposal Stopper in Satin Nickel - PVD
Package Quantity Info:
Each: 1 Case: 56Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits Brasstech Garbage Disposer 112 & 112A
Specifications
- Brand Model Compatibility:
- Garbage Disposer Flange 112 & 112A
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter:
- 3-3/20
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1-1/4 in x 3-3/20 in x 3-3/20 in
- UL Listed:
- No
- UPC:
- 091388216558