Brass Disposal Stopper in White
Brass Disposal Stopper in White
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits Brasstech Garbage Disposer 112 & 112A
Documents
Specifications
- Brand Model Compatibility:
- Garbage Disposer Flange 112 & 112A
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-3/20 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Size:
- 1-1/4 in x 3-3/20 in x 3-3/20 in
- UL Listed:
- No
- UPC:
- 091388216701