Brass Disposer Flange in Gloss Black
Brass Disposer Flange in Gloss Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 64 Pallet: 1687-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
Specifications
- Brand Model Compatibility:
- InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Diameter:
- 4-1/2
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Size:
- 1-3/4 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 091388215506