This product requires certification to purchase.

Brass Toe-Tap Drain in Antique Brass

Brasstech

Brass Toe-Tap Drain in Antique Brass

  • Fast #
  • Part #N273-06
  • Item #1479771
  • Manufacturer Part #273-06
3.3 out of 5 Customer Rating
Brand image
Brasstech

Brass Toe-Tap Drain in Antique Brass

  • Fast #
  • Part #N273-06
  • Item #1479771
  • Manufacturer Part #273-06
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Toe activated
  • Includes 1 hole faceplate with screws
  • Includes Brasstech No. 272 and No. 265
  • Includes threaded body with toe-activated stopper
  • Body offers 1-1/2" IPS threads at 1-1/4" of length
  • Intended for use with strainer shoes including Gerber, Rapid Fit, and Watco
  • Single hole 3" diameter faceplate with decorative mounting screw
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Connecting Pipe:
No Piping
Connection Type:
Threaded
Drain Body Material:
Brass
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Thread Size:
1-1/2 in
UPC:
091388290237