This product requires certification to purchase.

Brass Trip Lever Drain in Satin Nickel - PVD

Brasstech

Brass Trip Lever Drain in Satin Nickel - PVD

  • Fast #
  • Part #N275-15S
  • Item #1392837
  • Manufacturer Part #275-15S
4 out of 5 Customer Rating
Brand image
Brasstech

Brass Trip Lever Drain in Satin Nickel - PVD

  • Fast #
  • Part #N275-15S
  • Item #1392837
  • Manufacturer Part #275-15S
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Trip lever style
  • Includes Brasstech No. 260 and No. 267
  • Satin nickel
  • Single hole 3" diameter drain cover
  • Includes drain cover and decorative mounting screw
  • Intended for use with Gerber-type Strainer
  • Complements various product series
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Handle Type:
Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388290961