Deep Disposal Flange in Matte White
Deep Disposal Flange in Matte White
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Fits most Farm Style and Fireclay sinks 2-1/2" deep
- Available in 27 unique Finishes
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 4-1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposal Flange
- UL Listed:
- No