This product requires certification to purchase.

Disposer Flange in Satin Bronze

Brasstech

Disposer Flange in Satin Bronze

  • Fast #
  • Part #N112-10
  • Item #2405360
  • Manufacturer Part #112-10
5 out of 5 Customer Rating
Brand image
Brasstech

Disposer Flange in Satin Bronze

  • Fast #
  • Part #N112-10
  • Item #2405360
  • Manufacturer Part #112-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Emerson, Grainger, InSinkErator, Kenmore, KitchenAid
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Diameter:
3-21/50 in
Height:
1-3/4 in
IAPMO Listed:
No
Length:
5 in
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Size:
3-21/50 in x 1-3/4 in x 4-1/2 in
UL Listed:
No
UPC:
760724813279
Width:
4-1/2 in