This product requires certification to purchase.

Garbage Disposer Flange for 2-1/2 in. Deep Farm Style and Fireday Sinks in English Bronze

Brasstech

Garbage Disposer Flange for 2-1/2 in. Deep Farm Style and Fireday Sinks in English Bronze

  • Fast #
  • Part #N112A-07
  • Item #3715572
  • Manufacturer Part #112A/07
3.7 out of 5 Customer Rating
Brand image
Brasstech

Garbage Disposer Flange for 2-1/2 in. Deep Farm Style and Fireday Sinks in English Bronze

  • Fast #
  • Part #N112A-07
  • Item #3715572
  • Manufacturer Part #112A/07
3.7 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits most Farm Style and Fireclay sinks 2-1/2" deep
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2-1/2 in Deep Farm Style and Fireday Sinks
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposal Flange
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
No
UPC:
091388728068