GERBER Strainer & Screw For 252 Waste & Overflow Flange Bends
GERBER Strainer & Screw For 252 Waste & Overflow Flange Bends
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Strainer faceplate
- 3" Diameter
- Fits Brasstech No. 252 Waste & Overflow.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- Drain Component Type:
- Strainer
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Style:
- Snap-In
- UPC:
- 091388227189