Lavatory Drain in Flat Black
Lavatory Drain in Flat Black
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Dome Cap Style
- Drain Tailpiece is unpolished
- No overflow holes
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Diameter:
- 2-15/16 in
- Tailpiece Style:
- Straight
- UPC:
- 091388882456