This product requires certification to purchase.

Lavatory Drain in Forever Brass - PVD

Brasstech

Lavatory Drain in Forever Brass - PVD

  • Fast #
  • Part #N321-01
  • Item #1483869
  • Manufacturer Part #321-01
3.6 out of 5 Customer Rating
Brand image
Brasstech

Lavatory Drain in Forever Brass - PVD

  • Fast #
  • Part #N321-01
  • Item #1483869
  • Manufacturer Part #321-01
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Flat Strainer Plate Style
  • Drain Tailpiece is unpolished
  • Fits 1-1/2" opening
  • Includes overflow holes
  • 1-1/4" O.D. Tailpiece
  • Easy-Sess™ service access and refrigerant connection with full coil protection
  • Low pressure switch
  • Compressor Sump Heat
  • Requires Certification

Documents


Specifications

Color Finish Name:
Forever Brass - PVD
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388238420