Lift and Turn Pullout Plug Less Overflow Oil Rubbed Bronze
Lift and Turn Pullout Plug Less Overflow Oil Rubbed Bronze
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lift & Turn Style
- Drain Tailpiece is unpolished
- Fits 1-1/2" opening
- No overflow holes
- 1-1/4" O.D. Tailpiece
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Thread Type:
- OD
- UPC:
- 091388000096