1/2 x 3/8 in. FNPT x OD Compression Cross Handle Angle Supply Stop Valve in Polished Chrome
Model 401X 1/2 x 3/8 in. FNPT x OD Compression Cross Handle Angle Supply Stop Valve in Polished Chrome
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
- 1/2" IPS Inlet
- 3/8" O.D. Compression Outlet
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Model 401X
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- OD Compression
- End Connections:
- FNPT x OD Compression
- Handle Type:
- Cross
- Height:
- 2-5/16
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-5/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 091388242533
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve