1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Satin Nickel - PVD
Model 403-1 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Satin Nickel - PVD
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Lever handle
- 1/2 in. compression inlet
- 3/8 in. compression outlet
- 1/4 in. turn ceramic disk
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Collection:
- Model 403-1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 091388249587
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve