This product requires certification to purchase.

1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Polished Nickel - Natural

Brasstech

Model 403 1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Polished Nickel - Natural

  • Fast #
  • Part #N403-15
  • Item #1504839
  • Manufacturer Part #403-15
3.7 out of 5 Customer Rating
Brand image
Brasstech

Model 403 1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Polished Nickel - Natural

  • Fast #
  • Part #N403-15
  • Item #1504839
  • Manufacturer Part #403-15
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Oval handle
  • 1/2 in. compression inlet
  • 3/8 in. O.D. compression outlet
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Model 403
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Handle Type:
Oval
Height:
2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-12/25 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Residential
UL Listed:
No
UPC:
091388341809
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
1-2/25 in