1/2 x 3/8 in. Compression x OD Compression Cross Handle Angle Supply Stop Valve in Polished Nickel
Model 403X 1/2 x 3/8 in. Compression x OD Compression Cross Handle Angle Supply Stop Valve in Polished Nickel
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Cross handle
- 1/2 in. compression inlet
- 3/8 in. O.D. compression outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Collection:
- Model 403X
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Cross
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 091388243479
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Cross Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2-33/100 in