3/8 in. FNPT x OD Compression Oval Handle Angle Supply Stop Valve in Satin Nickel - PVD
Model 404 3/8 in. FNPT x OD Compression Oval Handle Angle Supply Stop Valve in Satin Nickel - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Oval Handle
- 3/8" IPS Inlet
- 3/8" O.D. Compression Outlet
Documents
Specifications
- Collection:
- Model 404
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- End Connection 1:
- FNPT
- End Connection 2:
- OD Compression
- End Connections:
- FNPT x OD Compression
- Handle Type:
- Oval
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 2-1/8
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 091388339202
- Valve Body Style:
- Angle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-1/16