This product requires certification to purchase.

1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Satin Nickel - PVD

Brasstech

Model 412 1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Satin Nickel - PVD

  • Fast #
  • Part #N412-15S
  • Item #1098470
  • Manufacturer Part #412-15S
5 out of 5 Customer Rating
Brand image
Brasstech

Model 412 1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Satin Nickel - PVD

  • Fast #
  • Part #N412-15S
  • Item #1098470
  • Manufacturer Part #412-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Oval handle
  • 1/2" compression inlet
  • 3/8" O.D. compression outlet
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Model 412
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Height:
1-15/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-23/100 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Residential
UL Listed:
No
UPC:
091388347252
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Width:
1-2/25 in