1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Satin Brass - PVD
Model 412 1/2 x 3/8 in. Compression x OD Compression Oval Straight Supply Stop Valve in Satin Brass - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Oval handle
- 1/2 in. Compression inlet
- 3/8 in. O.D. compression outlet
-
Lead Law Compliant
Specifications
- Collection:
- Model 412
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Oval
- Height:
- 1-97/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-23/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 091388346958
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 1-2/25 in