1/2 x 3/8 in. Sweat x OD Compression Cross Angle Supply Stop Valve in Polished Chrome
Model 416X 1/2 x 3/8 in. Sweat x OD Compression Cross Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Cross Handle
- Available in 27 unique Finishes
- Includes 11/16" Bell Flange
- 1/2" sweat x 3/8" O.D. Compression
-
Lead Law Compliant
Specifications
- Collection:
- Model 416X
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Cross
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve