*NLA *CVR* SPLY TUBE BULLNOSE 3/8IN
*NLA *CVR* SPLY TUBE BULLNOSE 3/8IN
Product Details
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 20
- Material:
- Brass
- Rigid:
- Yes
- Type:
- B432/08
- UPC:
- 091388365751
- Water Supply Connector Type:
- Sink