This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Polished Brass

Brasstech

1-1/4 in. Brass P-Trap in Polished Brass

  • Fast #
  • Part #B3014/03
  • Item #285455
  • Manufacturer Part #3014/03
5 out of 5 Customer Rating
Brand image
Brasstech

1-1/4 in. Brass P-Trap in Polished Brass

  • Fast #
  • Part #B3014/03
  • Item #285455
  • Manufacturer Part #3014/03
5 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 754
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
  • Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Gauge (metal):
17 ga
Height:
6-31/100 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388260001