This product requires certification to purchase.

P-Trap in Polished Nickel - Natural

Brasstech

P-Trap in Polished Nickel - Natural

  • Fast #
  • Part #N301-2-15
  • Item #3720762
  • Manufacturer Part #301-2-15
3.4 out of 5 Customer Rating
Brand image
Brasstech

P-Trap in Polished Nickel - Natural

  • Fast #
  • Part #N301-2-15
  • Item #3720762
  • Manufacturer Part #301-2-15
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/2" bushing adapter for connection to 1-1/2" sewer line
  • Flange not included
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Gauge (metal):
17 ga
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388230998