1-1/4 in. Brass P-Trap in Stainless Steel - PVD
1-1/4 in. Brass P-Trap in Stainless Steel - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
- Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Gauge (metal):
- 17 ga
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388008047