This product requires certification to purchase.

Pop-Up Lavatory Drain Assembly in Polished Chrome

Brasstech

Pop-Up Lavatory Drain Assembly in Polished Chrome

  • Fast #
  • Part #B326/26
  • Item #1486729
  • Manufacturer Part #326/26
4.4 out of 5 Customer Rating
Brand image
Brasstech

Pop-Up Lavatory Drain Assembly in Polished Chrome

  • Fast #
  • Part #B326/26
  • Item #1486729
  • Manufacturer Part #326/26
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Pop-Up Style
  • Fits 1-1/2" opening
  • Completely polished
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Product Type:
Lavatory Drain
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388311727