Pop-up Lavatory Drain in Satin Brass - PVD
Pop-up Lavatory Drain in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Pop-Up Style
- Fits 1-1/2" opening
Specifications
- Color Finish Name:
- Satin Brass - PVD
- IAPMO Listed:
- No
- Overflow Included:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Tailpiece Style:
- Straight
- UPC:
- 091388326851