Shower Drain in Satin Gold
Shower Drain in Satin Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits Plastic Oddities, Prier Brass, Richmond Foundry, Sioux Chief, C.P. Industries and Rapid fit shower drains.
- 4" diameter, 3-3/8" c-c screw holes.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Diameter:
- 4 in
- Drain Component Type:
- Grate
- Grate Style:
- Round
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- UPC:
- 091388275500