Shower Drain in Stainless Steel
Shower Drain in Stainless Steel
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits Casper Strainer No. 129, Sioux Chief, Intercon, Prier Brass, and B&K shower drains.
- 4-1/4" O.D. 2-7/8" prong to prong
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 091388005411